Add More Items
View All Quick Selects
Below you can add an image for 'XLP PVC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4" SCH40 90D 36"R PVC Elbow Plain End
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$50.94
Each
LB30 3" PVC Type LB Access Fitting Kraloy
$9,705.46
Per 100
LB20 2" PVC Type LB Access Fitting Kraloy
$2,421.57
Outlet Box, PVC Material, 1-1/8 In Height, 4 In Diameter, 1.14 LB/Ea
Check local availability
$14.72
B40STD2090 2"X90D PVC STD Elbow Spxbe SCH40 Kraloy
$886.13
Flush Service Floor Box, PVC Material, 1.88 LB/Ea
$74.82
B40STD0790 3/4"X90D PVC STD Elbow Spxbe SCH40 Kraloy
$173.71
B40STD0590 1/2"X90D PVC STD Elbow Spxbe SCH40 Kraloy
$154.87
T07 3/4" PVC Type T Access Fitting Kraloy
$819.48
4" SCH40 90D 36"R PVC Elbow Bell End
$69.56
Type LR Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 6-9/32 Inches, Width 2-1/32 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 10
$652.90
3" SCH40 90D 48"R PVC Elbow Bell End
$75.66
1IN - 1 Hole Strap - PVC Coated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Rigid Conduit, Steel Material; Hot Dip Galvanized, 0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior Finish; 10 Foot; 2.489 Inch Inner Diameter; 2.955 Inch Outer Diameter; Ul 6, Cul Approval; Ansi C80.1, Nema RN-1 Applicable Standard
4" SCH40 45D 36"R PVC Elbow Bell End
$52.84
SCH 80 4" 10' PVC Conduit
$666.97
Conduit Body, 2-1/2 In Trade Size, 15 In Length, 4.625 In Width, 4.563 In Height, Gray, 4.6 LB/Ea
$9,393.72
40STD2545 2 1/2"X45D PVC STD Elbow SPXSP SCH40 Kraloy
$737.01
4" SCH40 90D 24"R PVC Elbow Bell End
$38.47
T12 1 1/4" PVC Type T Access Fitting Kraloy
$1,391.58
20
Popularity
Default